Soreno Taupe Sample Matte Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-PT-0829-SAM

  • Zoro # G616035868


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Finish
Matte
Material
Porcelain
Length
4 in
Thickness
0.39 in
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0829-SAM
Zoro #
G616035868
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Thickness
0.39 in
Width
4 in

Details

Finish
Matte
Material
Porcelain
Color
Taupe
Shape
Square

Description

Soreno Taupe features soft beige and light brown tones with a subtle pattern for a look reminiscent of natural stone. Available as large format pavers and tiles, the warm, neutral tones of the surfaces complement any architectural style and color palette. Extend the beauty of your interior space to the outdoors by using Soreno Taupe in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Made from porcelain, the tiles and pavers are durable, highly resistant, and easy to maintain. With Soreno Taupe, bringing the indoor/outdoor trend to your home has never been easier.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.