Statuario 24 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0488

  • Zoro # G504414812


product price:  $60.99
/pk 4, $15.25/ea

Key Features

Length
24.375
Width
24.375
Thickness
2.875
Size
24.375x24.375
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0488
Zoro #
G504414812
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24.375
Width
24.375
Thickness
2.875
Size
24.375x24.375
Height
2.875

Details

Material
Porcelain
Color
STATUARIO
Tile Use
Floor&Wall
Finish
Matte
Weight
65.4
Coverage Area
16 Sq. ft

Description

Statuario porcelain tiles from MSI’s pietra collection feature the look of natural marble in an affordable easy-care porcelain tile available in a variety of sizes and finishes. use these beautiful porcelain tiles to create countertops, floors, backsplashes, shower surrounds, and accent walls throughout homes and in light traffic commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.