Statuario Celano 11.61 In. X 11.61 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0167

  • Zoro # G904415600


product price:  $191.99
/pk 10, $19.20/ea
Free Shipping & Returns

Key Features

Length
12
Width
4.125
Thickness
16
Size
4.125x12
Color
Statuario Celano
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0167
Zoro #
G904415600
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
4.125
Thickness
16
Size
4.125x12

Details

Color
Statuario Celano
Tile Use
Floor & Wall
Material
Glass
Finish
Smooth
Weight
35
Coverage Area
9.4 Sq. ft

Description

Enhance your home interior with this MSI Statuario Celano glass mesh-mounted mosaic tile. great for kitchen and bathroom backsplashes, floors and walls, it features a grade-1 rating and mesh backing for easy installation. it offers frost resistance for indoor, outdoor, commercial and residential use. the glass-blend mosaic look with gray tones creates charm in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products