
Statuario Celano SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0167-SAM
Zoro # G605837305
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Statuario Celano
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0167-SAM
Zoro #
G605837305
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Statuario Celano
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
Enhance your home interior with this MSI Statuario Celano glass mesh-mounted mosaic tile. great for kitchen and bathroom backsplashes, floors and walls, it features a grade- rating and mesh backing for easy installation. it offers frost resistance for indoor, outdoor, commercial and residential use. the glass-blend mosaic look with gray tones creates charm in any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.