Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Stella Blanca Hand Crafted SAMPLE Glass Mosaic Wall Tile ZOR-MD-0371-SAM

Stella Blanca Hand Crafted SAMPLE Glass Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0371-SAM
  • Zoro # G505837658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0371-SAM
Zoro #
G505837658
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Stella Blanca
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

Stella Blanca mosaic tiles from MSI feature shimmering white glass tiles in an eye-catching modern pattern. the tiles complement any design element and color scheme. durable and easy to install, the tiles provide a clean, professional finish. whether used for shower surrounds, kitchen backsplashes, entryways, or other vertical applications in a residential or commercial room, stella blanca will make an impact. the flat face of the tile will be affixed to a brown paper sheet. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.