This item is Discontinued.

Msi Stella Grigia Hand Crafted 14.88 In. X 8.5 In. X 8Mm Glass Mosaic Wall Tile, 10PK ZOR-MD-0372

Stella Grigia Hand Crafted 14.88 In. X 8.5 In. X 8Mm Glass Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0372
  • Zoro # G104414342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0372
Zoro #
G104414342
UPC #
-
Country of Origin
United States

Dimensions

Length
15.4
Width
4
Thickness
15.38
Size
4x15.4

Details

Color
Stella Grigia
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
24.1
Coverage Area
8.8 Sq. ft

Description

Featuring contemporary gray hues and stunning textural elements, stella grigia mosaic tiles vividly enhance any space. incredibly durable and easy to clean, this tile complements any color and architectural aesthetic. from residential to light commercial use, Stella Grigia mosaic tiles can be create unique shower and tub surrounds, accent walls, kitchen backsplashes and more. the flat face of the tile will be affixed to a brown paper sheet. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.