
Sunset Silver Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (Discontinued)
- Mfr # ZOR-PNL-0131-SAM
- Zoro # G605837497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0131-SAM
Zoro #
G605837497
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Quartzite
Color
Sunset Silver
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Sunset Silver Splitface Stacked Stone corner panel is crafted from fe quartzite. Its mix of gorgeous grey hues offers a sophisticated yet organic look that make it a stand-out among other natural stones its class. Use this quartzite ledger corner panel to add finishing touch to your project of accent walls, backsplashes, or fireplace surrounds — doors out or—the choice is yours and the possibilities are endless! in. Whether you prefer traditional décor or something more contemporary, this versatile stacked stone will enhance your residential or commercial space for years to come
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.