
Sunset Silver Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0132-SAM
Zoro # G905837463
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Quartzite
Color
Sunset Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0132-SAM
Zoro #
G905837463
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Quartzite
Color
Sunset Silver
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Sunset Silver Splitface Stacked Stone panel is crafted from fe quartzitein. Its mix of gorgeous grey hues offers a sophisticated yet organic look that make it a stand-out among other natural stones its classin. Use this quartzite ledger panel to create stunning accent walls, backsplashes, or fireplace surrounds — indoors outdoor—the choice is yours and the possibilities are endless! And it’s DIY-friendly, with an exclusive terlocking Feature that ensures the dry stacked stone panels fit together easily, just like puzzle pieces. Achieving a seamless installation has never been easier Whether you prefer traditional décor or somethg more contemporary, this versatile stacked stone will enhance your residential or commercial space for years to come
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.