Calacatta Cressa Herringbone 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0140

  • Zoro # G804414864


product price:  $185.99
/pk 10, $18.60/ea
Free Shipping & Returns

Key Features

Length
14.875
Width
12.875
Thickness
4.375
Size
12.875x14.875
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0140
Zoro #
G804414864
UPC #
-
Country of Origin
China

Dimensions

Length
14.875
Width
12.875
Thickness
4.375
Size
12.875x14.875
Height
4.375

Details

Material
Marble
Color
Calacatta Cressa
Tile Use
Floor & Wall
Finish
Honed
Weight
47
Coverage Area
9.4 Sq. ft

Description

Accentuate your home with the elegance of this MSI Calacatta Cressa Herringbone honed tile. featuring stylish basket weave pieces of white and gray porcelain, it adds visual interest to any interior or exterior space. these mesh-backed tiles are easy to install and maintain and give you a distinctive look at an affordable price. the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. designed for both residential and commercial use. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.