This item is Discontinued.

Msi Super Nova Interlockin 12 In. X 12 In. X 8 Mm G Glossy Glass Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0297

Super Nova Interlockin 12 In. X 12 In. X 8 Mm G Glossy Glass Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0297
  • Zoro # G504415581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0297
Zoro #
G504415581
UPC #
-
Country of Origin
China

Dimensions

Length
13.78
Width
12.52
Thickness
4.21
Size
12.52x13.78

Details

Color
Super Nova
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
30
Coverage Area
10 Sq. ft

Description

MSI’s Super Nova 8mm glass mosaic tile strikes the perfect balance between traditional and contemporary with gray hues. durable, low-maintenance and highly versatile, there's no better way to give your residential or light use commercial space a touch of timeless luxury. the long, linear look of these tiles visually enlarges spaces, while light reflects off the glass for added interest. it's perfectly suited for a kitchen backsplash, but why stop there; you can also use it on countertops, accent walls, or to give a nook distinct personality. the truth is, wherever you choose to use this gorgeous glass mosaic, the compliments are sure to follow. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.