This item is Discontinued.

Msi Super Nova Interlockin SAMPLE G Glossy Glass Mesh-Mounted Mosaic Tile ZOR-MD-0297-SAM

Super Nova Interlockin SAMPLE G Glossy Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0297-SAM
  • Zoro # G605838418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0297-SAM
Zoro #
G605838418
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Super Nova
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

MSI’s Super Nova mm glass mosaic tile strikes the perfect balance between traditional and contemporary with gray hues. durable, low-maintenance and highly versatile, there's no better way to give your residential or light use commercial space a touch of timeless luxury. the long, linear look of these tiles visually enlarges spaces, while light reflects off the glass for added interest. it's perfectly suited for a kitchen backsplash, but why stop there; you can also use it on countertops, accent walls, or to give a nook distinct personality. the truth is, wherever you choose to use this gorgeous glass mosaic, the compliments are sure to follow. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.