This item is Discontinued.

Msi Tahiti Blue Beveled 2.5 In. X 8 In. Glossy Glass Blue Subway Tile, 40PK ZOR-MD-T-0103

Tahiti Blue Beveled 2.5 In. X 8 In. Glossy Glass Blue Subway Tile, 40PK (Discontinued)

  • Mfr # ZOR-MD-T-0103
  • Zoro # G904415280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-T-0103
Zoro #
G904415280
UPC #
-
Country of Origin
China

Dimensions

Length
13.375
Width
8.75
Thickness
2.625
Size
8.75x13.375

Details

Color
Tahiti Blue
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
20
Coverage Area
5.6 Sq. ft

Description

With the Tahiti Blue 2.5 in. x 8 in. glass wall tile, it's easy to add a splash of contemporary styling to your decor. this rectangular tile is constructed from durable, frostesistant glass material and is suitable for installation on walls and countertops. the attractive combination of a smooth glossy finish, high sheen, beveled look, handsome blue shades and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.