
Tarvos Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0152-SAM
Zoro # G205838368
product price: $4.45
/eaSold in multiples of 3 for $13.35
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Tarvos Interlocking
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0152-SAM
Zoro #
G205838368
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Tarvos Interlocking
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
Accentuate your home with the elegance of this MSI Tarvos mm Interlocking recycled glass mosaic tile. it features gray, beige and cream with eye-catching veining, adding visual interest to any interior or exterior space. the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. durable and with mesh backing for easy installation, this tile is designed for both residential and commercial use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.