This item is Discontinued.

Msi Tektile Crosshatch Gray Bullnose SAMPLE Glazed Porcelain Wall Tile ZOR-PT-TR-0154-SAM

Tektile Crosshatch Gray Bullnose SAMPLE Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0154-SAM
  • Zoro # G105837676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0154-SAM
Zoro #
G105837676
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CROSSHATCH GRAY
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Tektile Crosshatch Gray glazed porcelain Bullnose wall tile offers all the texture and dimension you'd expect from a modern fabric-inspired tile. designed to coordinate with MSI’s tektile collection, this distinctive trim piece combines a matte finish with a low sheen - adding a professional, streamlined look to any install. use it to enhance countertops and backsplashes with a smooth, finished edge or as a decorative trim to add a bit of trendiness to nearly any space. this porcelain bull nose tile looks stunning when used in place of traditional baseboard - especially when it's paired with a tile from the tektile collection. suitable for residential and light commercial installations, it puts the finishing touch on any number of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.