Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Terrado Copen Ash Corner Stacked Stone SAMPLE Natural Manufactured Stone Wall Cement Tile ZOR-PNL-0105-SAM

Terrado Copen Ash Corner Stacked Stone SAMPLE Natural Manufactured Stone Wall Cement Tile (Discontinued)

  • Mfr # ZOR-PNL-0105-SAM
  • Zoro # G005838766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0105-SAM
Zoro #
G005838766
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Concrete
Color
Terrado Copen
Finish
Natural
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Copen Ash Stacked Stone offers a modern color palette of dusty gray tones naturally varied large stone piecesin. With exquisitely Engineered artistry that mimizes color variations, this stacked stone is specifically designed for installation efficiency and requires no maintenance. This backsplash tile adds interest, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls, and more Copen Ash casts the authentic look and feel of natural stone every box of carefully chosen piecesin. matching corners are available to give your project that finished touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.