Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrado Peninsula Earth Manufactured Stacked Stone Corner

  • Mfr # ZOR-PNL-0107

  • Zoro # G504947150


product price: $59.69
/ea

Key Features

Width
9.5
Thickness
9.38
Size
9.5x20.88
Material
Concrete
Color
Terrado Peninsula
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0107
Zoro #
G504947150
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
20.88
Width
9.5
Thickness
9.38
Size
9.5x20.88
Height
9.38

Details

Material
Concrete
Color
Terrado Peninsula
Finish
Natural
Weight
37.7
Application
Wall
Coverage Area
4 Sq. ft

Description

Peninsula Earth Stacked Stone offers a refed traditional look Featuring warm rustic brown tones and naturally varied shapes. With exquisitely Engineered artistry that minimizes color variations, this backsplash tile is specifically designed for installation efficiency and requires no maintenance. It adds color, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls and more. Peninsula Earth casts the authentic look and feel of natural stone every box of carefully chosen pieces. matching corners are available to give your project that finished touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.