Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Terrado Peninsula SAMPLE Earth Manufactured Stacked Stone Corner ZOR-PNL-0107-SAM

Terrado Peninsula SAMPLE Earth Manufactured Stacked Stone Corner (Discontinued)

  • Mfr # ZOR-PNL-0107-SAM
  • Zoro # G605838630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0107-SAM
Zoro #
G605838630
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Concrete
Color
Terrado Peninsula
Finish
Natural
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Peninsula Earth Stacked Stone offers a refed traditional look Featuring warm rustic brown tones and naturally varied shapes. With exquisitely Engineered artistry that minimizes color variations, this backsplash tile is specifically designed for installation efficiency and requires no maintenance. It adds color, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls and more Peninsula Earth casts the authentic look and feel of natural stone every box of carefully chosen pieces. matching corners are available to give your project that finished touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.