This item is Discontinued.

Msi Tetris Blanco Pattern 11.81 In. X 11.81 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0195

Tetris Blanco Pattern 11.81 In. X 11.81 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0195
  • Zoro # G304414906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0195
Zoro #
G304414906
UPC #
-
Country of Origin
China

Dimensions

Length
12.31
Width
13
Thickness
5
Size
13x12.31
Height
5

Details

Material
Marble
Color
Tetris Blanco
Tile Use
Floor & Wall
Finish
Honed
Weight
48.5
Package qty
10
Coverage Area
9.7 Sq. ft

Description

MSI’s Tetris Blanco 10mm marble mosaic backsplash and wall tile features a captivating mix of geometric looks in carrara white marble for signature design statements. the prefect choice for creating visual interest without overpowering, these neutral-hued encaustic-look tiles feature a laser etched design resulting in an engraved surface adding a touch of detail to any space. use them to create a signature backsplash, accent wall, countertop, or to fashion a magazine-worthy shower surround. new installation or renovation, achieving a distinguished of-the-moment look has never been easier. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.