Tierra Beige 24 In. X 24 In. Porcelain Paver Tile, 2PK

  • Mfr # ZOR-LSC-0054

  • Zoro # G704411758


product price:  $89.75
/pk 2, $44.88/ea
Free Shipping & Returns

Key Features

Coverage Area
8 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0054
Zoro #
G704411758
UPC #
-
Country of Origin
India

Details

Color
TIERRA BEIGE
Coverage Area
8 Sq. ft

Description

MSI’s Tierra Beige 24 in. x 24 in. x 0.79 in. Porcelain Paver evokes a warm, comfortable vibe that’s always in style. Its soft beige hues are complemented by tonal veins that bring dimension and elegance to this large format square porcelain paver. Easy to install, stain resistant, and low-maintenance, it’s a top choice for those who want designer looks without sacrificing practicality. This cutting-edge matte finished paver is also frost tolerant, slip resistant, and doesn’t require sealing. Additionally, its color and design won’t fade overtime. Suitable for both interior and exterior residential and light commercial flooring projects including entryways, paths, driveways, pool areas, and patios, this multitalented porcelain paver will give your installation or remodel a modern, yet classic look. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products