This item is Discontinued.

Msi Titan 18 HX A14VIG 036US TITAN18HX14036

Titan 18 HX A14VIG 036US (Discontinued)

  • Mfr # TITAN18HX14036
  • Zoro # G412434223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TITAN18HX14036
Zoro #
G412434223
UPC #
824142345177
Country of Origin
China

Dimensions

Screen Size
18 in
Height
1.26 in

Details

Graphics Memory Technology
GDDR6
Display Screen Technology
True Color Technology
Maximum Turbo Speed
5.80 GHz
Graphics Memory Capacity
16 GB
Number Of Ethernet Ports
1
Infrared Camera
Yes
Wireless LAN Standard
IEEE 802.11be
Ethernet Technology
2.5 Gigabit Ethernet
Standard Refresh Rate
120 Hz
Front Camera/Webcam
Yes
Color
Core Black
Maximum Power Supply Wattage
400 W
Total Number of Memory Slots
4
Total Solid State Drive Capacity
4 TB
Operating System
Windows 11 Pro
Number of Cells
4-cell
Package Contents
Titan 18 HX A14VIG-036US 18" UHD Gaming Laptop, Lithium Polymer Battery, AC Adapter
Processor Model
i9-14900HX
Operating System Platform
Windows
Drive Type
SSD
System Memory Speed
5600 MHz
Screen Mode
UHD+
Graphics Controller Model
GeForce RTX 4090
Installed Slot Memory Configuration
4 x 32GB
Environmentally Friendly
Yes
Number of USB 3.2 Gen 2 Type-A Ports
3
Bluetooth
Yes
Screen Resolution
3840 x 2400
Wireless LAN
Yes
System Memory Technology
DDR5 SDRAM
Installed Slot Memory
128 GB
Number of Thunderbolt 4 Ports
2
Processor Type
Core i9
Network (RJ-45)
Yes
Number of Occupied Memory Slots
4
VR Ready
Yes
Processor Core
Tetracosa-core (24 Core)
Processor Speed
1.60 GHz
Total Installed System Memory
128 GB
Keyboard Backlight
Yes
HDMI
Yes
Processor Generation
14th Gen
Total Number of USB Ports
3
Graphics Memory Accessibility
Dedicated
Maximum Supported System Memory
192 GB
Series
A14V
Item
Gaming Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.