Tranquilla 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK7

  • Mfr # ZOR-LVR-0230

  • Zoro # G711328650


product price:  $87.29
/pk 7, $12.47/ea
Free Shipping & Returns

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Tranquilla
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0230
Zoro #
G711328650
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Tranquilla
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Tranquilla

Description

Refine your interiors with the chic and sophisticated Tranquilla Luxury Vinyl Planks. These LVPs exhibit captivating shades of blonde, complemented by natural knots and grains, cultivating a minimalist appeal. The modern and sleek design imparts a timeless and invigorating ambiance, contributing to the overall atmosphere of any room. Featuring an 8MM thickness, encompassing a 6MM core and a 2MM attached pad, these planks ensure an optimal combination of strength and underfoot comfort. The 22MIL protective layer assures unparalleled durability, forming a resilient shield against the challenges of daily wear and tear. Explore the versatility of vinyl plank flooring, highlighting 100% waterproof properties, an easy-to-use install locking system, and innovative "no acclimation" technology, facilitating the purchase and installation on the same day. Whether in a commercial space or home, Tranquilla is ideal for welcoming kitchens, congregation areas, and beyond. Plus, this collection is backed by GREENGUARD Gold, FloorScore, and LEED certifications, ensuring that it is safe for the environment and your whole family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.