
Travertine Blend River Rock SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0441-SAM
Zoro # G105837478
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Tumbled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0441-SAM
Zoro #
G105837478
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Travertine Blend
Finish
Tumbled
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Enhance your home's walls or countertops with this MSI Travertine Blend River Rock wall tile. crafted multiple shades of yellow and gold, these stylish tiles feature various finishes, as natural stone lack uniformity. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.