Tropez Caimbella 12 in. x 24 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Tile Flooring, 10PK

  • Mfr # AKVRCCAIM12X24-5012-CA

  • Zoro # G504415048


product price:  $66.75
/pk 10, $6.68/ea

Key Features

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCCAIM12X24-5012-CA
Zoro #
G504415048
UPC #
-
Country of Origin
China

Dimensions

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Width
12.32

Details

Color
Caimbella
Material
Lvt
Finish
Low Gloss
Coverage Area
19.37 Sq. ft
Weight
35
Application
On Grade (Ground Level)
Collection
Tropez

Description

Tropez Caimbella Luxury Vinyl Tile Flooring provides the refinement of natural marble in an affordable, easy-care vinyl format that brings style and charm to any space. These 12 in. x 24 in. tiles feature subtle gray veins and a cool white background, creating a genuine stone look that appeals to a wide range of design aesthetics. The marble-inspired design works beautifully in kitchens, bathrooms, bedrooms, living areas, and entryways, offering a cohesive and elevated aesthetic suitable for any grade level and multiple applications. The 5mm total thickness includes a rigid core that provides structural stability and durability, combined with a 1mm pre-attached backing that reduces sound transmission and enhances comfort underfoot. The rigid core construction ensures these tiles maintain their integrity and shape through regular use and temperature fluctuations. A 12mil wear layer provides strong protection against scratches, scuffs, and everyday wear, ensuring your floors maintain their beautiful appearance through regular household use. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring suitable for installation on, above, or below grade, including kitchens, bathrooms, and other moisture-prone areas. The finish emulates true-to-life texture, enhancing the realistic stone-inspired visuals and creating an authentic marble appearance. With no acclimation technology, these tiles can be purchased and installed on the same day, eliminating delays and allowing you to enjoy your new floors immediately. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful stone-look aesthetic. Certified for quality and performance, this flooring demonstrates reliability you can trust. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, enabling you to create seamless transitions and complete your flooring project with refined sophistication.


  • Tile Size: 12 in. W x 24 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • Subtle gray veins with cool white background

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products