Tropez Barteau 12 in. x 24 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Tile Flooring, 660PK

  • Mfr # AKVRCBART12X24-5012-PL

  • Zoro # G704414995


original price:  $3,515.99 , new price: $2,467.99 , 29 percent off
new price:  $2,467.99
/pk 660, $3.74/ea
Additional $930.00 delivery surcharge applies per item.
See details

Key Features

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCBART12X24-5012-PL
Zoro #
G704414995
UPC #
-
Country of Origin
China

Dimensions

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Width
12.32

Details

Color
Barteau
Material
Lvt
Finish
Low Gloss
Coverage Area
1321.98 Sq. ft
Weight
2310
Application
On Grade (Ground Level)
Collection
Tropez

Description

Tropez Barteau Luxury Vinyl Tile Flooring brings the timeless elegance of natural marble into your home with the practical benefits of waterproof vinyl construction. These 12 in. x 24 in. tiles feature a sophisticated white background accented with silvery gray veining that creates an authentic marble appearance. The refined stone-inspired design works beautifully in kitchens, bathrooms, entryways, and living areas, offering a cohesive and elevated aesthetic that complements both contemporary and traditional interiors. The 5mm total thickness includes a rigid core that provides structural stability and durability, combined with a 1mm engineered pre-attached pad that reduces sound transmission and enhances comfort underfoot. A 12mil wear layer provides strong protection against scratches, scuffs, and everyday wear, keeping your floors looking beautiful through regular household use. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring suitable for installation on, above, or below grade, including kitchens, bathrooms, and other moisture-prone areas. The finish emulates true-to-life texture, enhancing the realistic stone-inspired visuals and creating an authentic marble look. With no acclimation technology, these tiles can be purchased and installed on the same day, eliminating delays and allowing you to enjoy your new floors immediately. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful stone-look aesthetic. Certified for quality and performance, this flooring demonstrates reliability you can trust. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, enabling you to create seamless transitions and complete your flooring project with refined sophistication.


  • Tile Size: 12 in. W x 24 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • Cool white background with silvery gray veining creates sophisticated marble appearance
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products