
True Bluestone Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet
Mfr # ZOR-PT-0643
Zoro # G906890108
product price: $2,952.99
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
Key Features
Length
48
Width
24
Thickness
0.79
Material
PORCELAIN
Color
BLUE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0643
Zoro #
G906890108
UPC #
-
Country of Origin
Spain
Dimensions
Length
48
Width
24
Thickness
0.79
Details
Material
PORCELAIN
Color
BLUE
Finish
Matte
Weight
1896
Application
Floor
Coverage Area
192 Sq. ft
Description
Large format pavers in a haunting bluegray shade add understated elegance to floors walls bathrooms kitchens laundry rooms entryways and more The True Bluestone porcelain Pavers from MSI leave a lasting impression Easy to clean durable and low maintenance these porcelain pavers are perfect for residential and commercial applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.