This item is Discontinued.

Msi Tumbled Mixed Slate Mesh Mounted SAMPLE Natural Stone Mosaic Tile ZOR-MD-0104-SAM

Tumbled Mixed Slate Mesh Mounted SAMPLE Natural Stone Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0104-SAM
  • Zoro # G105837355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0104-SAM
Zoro #
G105837355
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Tumbled Mixed
Finish
Tumbled
Weight
2.9
Application
Floor & Wall

Description

Transform spaces in your home with these multicolored Tumbled finish slate brick pieces. they will look great on a kitchen backsplash or a bath wall or even a countertop surface or feature wall. they give an upscale look and are meshed together to form a lovely mosaic tile. use them in commercial or residential settings. when using natural stone products, it is recommended to blend tiles from different boxes when installing. after installation, vendor disclaims any liabilities. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.