Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuscany Beige 16 in. x 24 in. Brushed Eased Edge Travertine Pool Coping

  • Mfr # ZOR-LSC-0142

  • Zoro # G705523832


original price: $49.15
10% off
new price: $44.19
/ea

Key Features

Length
24
Width
16
Thickness
2
Size
16x24
Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0142
Zoro #
G705523832
UPC #
-
Country of Origin
Turkey

Dimensions

Length
24
Width
16
Thickness
2
Size
16x24
Height
2

Details

Material
Travertine
Color
Tuscany Beige
Finish
Tumbled
Weight
64.80
Application
Wall
Coverage Area
2.67 Sq. ft

Description

Tuscany Beige Pool Copings are crafted from natural travertine and feature soft beiges and creams. The bull nose finish allows for a smooth edge to grab while in the pool or spa. In addition, these pool copings can be used to cap stairs, planter boxes, and other architectural features. Complements a wide array of other natural stone materials to create an inviting outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.