Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuscany Classic SAMPLE Honed-Filled Travertine Floor And Wall Tile

  • Mfr # ZOR-NS-0074-SAM

  • Zoro # G805838447


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Travertine
Color
Tuscany Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0074-SAM
Zoro #
G805838447
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Tuscany Classic
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Tuscany Classic Honed-Filled Travertine Wall and Floor Tile features a rustic finish to present a personalized unique look for your home. This rectangular tile features beiges and browns with high variations with a honed filled finish. These tiles are designed for various installation options like residential interior floors, commercial and residential walls and backsplash projects. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.