Zoro Homepage

Tuscany Ivory SAMPLE Honed Beveled Travertine Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0160-SAM

  • Zoro # G005838230


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Travertine
Color
Tuscany Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0160-SAM
Zoro #
G005838230
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Tuscany Ivory
Finish
Hon Bev
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Whether you use these MSI Tuscany Ivory honed travertine mosaic wall tiles indoors or outdoors they are stylish and complement any design scheme. they measure and have random variations in tone with beveled edges. they are installed on a mesh sheet that makes installation an easy process. these tiles are highly skidesistant and constructed from durable travertine material and features a semi-vitreous water absorption. when using natural stone products, it is recommended to blend tiles from different boxes when installing. after installation, vendor disclaims any liabilities. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products