
Tuscany Porcelain 16 in. X 24 in. Tumbled Travertine Paver Tile
Mfr # ZOR-LSC-0122
Zoro # G004947049
original price:Â $23.49 , new price: $18.79 , 20 percent off
new price:Â $18.79
/eaKey Features
Length
30
Width
30
Thickness
22
Size
30x30
Material
Travertine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0122
Zoro #
G004947049
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
30
Width
30
Thickness
22
Size
30x30
Height
22
Details
Material
Travertine
Color
Tuscany Porcini
Finish
Tumbled
Weight
39.99
Application
Floor & Wall
Coverage Area
2.67 Sq. ft
Description
MSI Porcelain 16 in. x 24 in. Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty to your patio or walkway Ideal for door or outdoor applications, these natural stone pavers are durable and have various shades of warm creams, and soft salmon tones that create a subtle visual interest With a tumbled finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: inInspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.