Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Tuscany Porcelain SAMPLE Brushed Travertine Pool Coping ZOR-LSC-0087-SAM

Tuscany Porcelain SAMPLE Brushed Travertine Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0087-SAM
  • Zoro # G105837621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0087-SAM
Zoro #
G105837621
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Tuscany Porcini
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI Porcelain Brushed Travertine Pool Copings add a timeless Tuscan beauty for your surroundings, outdoors or doors. Ideal for poolside’s or step treads, these are durable and have various shades of warm creams, and soft salmon tones that create a subtle visual interest With a bullnose on one long side, the tile provides various install options that blend seamlessly to create a perfect setting. NOTE: inInspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.