
Tuscany Silver 8 in. x 8 in. Tumbled Travertine Paver Tile (Discontinued)
- Mfr # ZOR-LSC-0141
- Zoro # G405523873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0141
Zoro #
G405523873
UPC #
-
Country of Origin
Turkey
Dimensions
Length
8
Width
8
Thickness
1.13
Size
8x8
Height
1.13
Details
Material
Travertine
Color
Tuscany Silver
Finish
Tumbled
Weight
6.66
Application
Floor
Coverage Area
0.44 Sq. ft
Description
MS International Tuscany Silver 8 in. x 8 in. Tumbled Pavers are natural stone that add timeless Tuscan beauty into your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of silver and gray that create a subtle visual interest. With a tumbled finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.