Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undermount Stainless Steel 15 In. Single Bowl Kitchen Sink With Strainer

  • Mfr # ZOR-SIN-PT-0011

  • Zoro # G505968185


original price: $114.99
45% off
new price: $63.25
/ea

Key Features

Overall Length
12.94
Body Material
Stainless Steel
Overall Width
11.63
Overall Height
7
Weight
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-SIN-PT-0011
Zoro #
G505968185
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
12.94
Overall Width
11.63
Overall Height
7

Details

Body Material
Stainless Steel
Item
Sinks
Weight
5.3
Color
Gray-Light

Description

Single Bowl Sink 15 in. is made with durable 18-Gauge stainless steel. With scratch-resistant satin finish, the corrosion-resistant surface is further protected from rust and oxidation using a detailed finishing process. Strainer is also included with the sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.