Undermount Stainless Steel 31 In. 0-Hole Double Bowl Kitchen Sink With Strainer

  • Mfr # ZOR-SIN-PT-0008

  • Zoro # G005968180


original price: $168.99
20% off
new price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31
Body Material
Stainless Steel
Overall Width
20.8
Overall Height
9
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-SIN-PT-0008
Zoro #
G005968180
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31
Overall Width
20.8
Overall Height
9

Details

Body Material
Stainless Steel
Item
Sinks
Color
Gray-Light
Weight
13.2

Description

Double Bowl Sink 31 in.is made with durable 18-Guage stainless steel. The 40/60 split basin adds flexibility for a variety of kitchen tasks. With scratch-resistant satin finish, the corrosion-resistant surface is further protected from rust and oxidation using a detailed finishing process. Strainer is also included with the sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.