Undermount Stainless Steel 32 In. Single Bowl Workstation Kitchen Sink w/Cutting Board, Colander

  • Mfr # ZOR-STL-SBSNK-003

  • Zoro # G014119603


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Finish
Satin Brushed
Overall Width
19 in
Bowl Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-STL-SBSNK-003
Zoro #
G014119603
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
33 in
Overall Width
19 in
Bowl Depth
16 in
Bowl Size
19 in x 33 in

Details

Body Material
Stainless Steel
Finish
Satin Brushed
Item
Kitchen Sink
Includes
Cutting Board, Colander, Rolling Mat, Grid, and Strainer
Bowl Shape
Rectangle
Color
Gray-Light

Description

Undermount Stainless Steel 32 In. Single Bowl Workstation Kitchen Sink with Cutting Board, Colander, Rolling Mat, Grid, and Strainer.Elevate your kitchen with the Undermount Stainless Steel 32 In. Single Bowl Workstation Sink, designed to seamlessly combine style, functionality, and convenience. Crafted from high-quality stainless steel, this sink not only brings a sleek, modern touch to your space but also offers exceptional durability and easy maintenance. Its spacious single bowl provides ample room for handling large pots and pans, while the integrated workstation transforms your sink into a multifunctional hub with the included cutting board, colander, rolling mat, and custom-fit grid. This versatile sink also features a convenient strainer to prevent clogs and simplify cleanup. With its elegant undermount design, this sink ensures a streamlined look and effortless countertop cleaning. Transform your kitchen experience with a sink that offers unparalleled efficiency and contemporary style.


  • • Elevate your kitchen with the Undermount Stainless Steel 32 In. Single Bowl Workstation Sink, designed to seamlessly combine style, functionality, and convenience. Crafted from high-quality stainless steel, this sink not only brings a sleek, modern touch to your space but also offers exceptional durability and easy maintenance. Its spacious single bowl provides ample room for handling large pots and pans, while the integrated workstation transforms your sink into a multifunctional hub with the included cutting board, colander, rolling mat, and custom-fit grid. This versatile sink also features a convenient strainer to prevent clogs and simplify cleanup. With its elegant undermount design, this sink ensures a streamlined look and effortless countertop cleaning. Transform your kitchen experience with a sink that offers unparalleled efficiency and contemporary style.
  • • Constructed from 16 gauge stainless steel
  • • Undermount installation - sink will install under the countertop
  • • Sink features single basin with Cutting Board, Colander, Rolling Mat, Grid, and Strainer
  • • Sound Dampening Pad with Spray Undercoating: Minimizes noise and vibrations, ensuring a quieter kitchen environment when using the sink.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.