Undermount Stainless Steel Handcrafted 32 In. Single Bowl Kitchen Sink With Strainer

  • Mfr # ZOR-SIN-PT-0007

  • Zoro # G405968179


original price: $335.99
34% off
new price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.5
Body Material
Stainless Steel
Overall Width
22.5
Overall Height
14.5
Weight
43.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-SIN-PT-0007
Zoro #
G405968179
UPC #
-
Country of Origin
China

Dimensions

Overall Length
35.5
Overall Width
22.5
Overall Height
14.5

Details

Body Material
Stainless Steel
Item
Sinks
Weight
43.5
Color
Gray-Light

Description

Single Bowl Sink 32 in. is made with durable 16-Guage stainless steel. With scratch-resistant satin finish, the corrosion-resistant surface is further protected from rust and oxidation using a detailed finishing process. Included bottom grid is cushioned by soft protective bumpers to prevent scratching. Strainer is also included with the sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.