This item is Discontinued.

Msi Upscape Bruno 6 In. X 40 In. Glazed Porcelain Floor And Wall Tile, 8PK ZOR-PT-0346

Upscape Bruno 6 In. X 40 In. Glazed Porcelain Floor And Wall Tile, 8PK (Discontinued)

  • Mfr # ZOR-PT-0346
  • Zoro # G004414787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0346
Zoro #
G004414787
UPC #
-
Country of Origin
Italy

Dimensions

Length
40
Width
6
Thickness
3.25
Size
6x40
Height
3.25

Details

Material
Porcelain
Color
BRUNO
Tile Use
Floor&Wall
Finish
Matte
Weight
55.2
Coverage Area
13.36 Sq. ft

Description

Enhance your decor with the soft, warm brown tones of this MSI’s Upscape Bruno 6 in. x 40 in. porcelain floor and wall tile. it is artfully designed to recreate the look of wood floors found in early american farmhouses. the deep-hued, trendy matte planks are complete with period details and add interest and dimension to floors, countertops, accent walls and backsplashes in residential and light-duty commercial environments. amazingly versatile, this attractive tile goes places real wood can't, such as damp mud rooms, bathrooms and entryways. the pieces complement a range of decors, from traditional to contemporary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.