This item is Discontinued.

Msi Upscape Greige 6 In. X 40 In. Glazed Porcelain Floor And Wall Tile, 8PK ZOR-PT-0347

Upscape Greige 6 In. X 40 In. Glazed Porcelain Floor And Wall Tile, 8PK (Discontinued)

  • Mfr # ZOR-PT-0347
  • Zoro # G704414810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0347
Zoro #
G704414810
UPC #
-
Country of Origin
Italy

Dimensions

Length
40
Width
6
Thickness
3.25
Size
6x40
Height
3.25

Details

Material
Porcelain
Color
GREIGE
Tile Use
Floor&Wall
Finish
Matte
Weight
55.2
Coverage Area
13.36 Sq. ft

Description

MSI’s Upscape Greige 6 in. x 40 in. porcelain floor and wall tile features soft warm brown tones artfully designed to recreate the look of wood floors found in early american farmhouses. these deep-hued, trendy matte planks - complete with period details - add interest and dimension to floors, countertops, accent walls and backsplashes, in both residential and light commercial environments. amazingly versatile, upscape greige goes places real wood can't - like damp mud rooms, bathrooms and entryways - all while complementing a range of decors, from traditional to contemporary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.