This item is Discontinued.

Msi Urban Wave Greige Hand Crafted 15.63 In. X 9 In. X 8Mm Glass Mosaic Wall Tile, 10PK ZOR-MD-0366

Urban Wave Greige Hand Crafted 15.63 In. X 9 In. X 8Mm Glass Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0366
  • Zoro # G704415152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0366
Zoro #
G704415152
UPC #
-
Country of Origin
United States

Dimensions

Length
16.4
Width
4.5
Thickness
16.29
Size
4.5x16.4

Details

Color
Urban Wave
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
13.7
Package qty
10
Coverage Area
9.8 Sq. ft

Description

Update your space with urban wave griege mosaic tiles from MSI. a contemporary zig-zag pattern in subtle shades of gray, cream, white and brown adds movement. these glass tiles are perfect for a kitchen backsplash, fireplace wall, bathtub surround, and so much more. durable and easy to install, Urban Wave Griege mosaic tiles provide a professional finish to residential and light commercial applications. the flat face of the tile will be affixed to a transparent mosaic film. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.