Zoro Homepage

Urban Wave Lapis Hand Crafted SAMPLE Glass Mosaic Wall Tile

  • Mfr # ZOR-MD-0374-SAM

  • Zoro # G305837438


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Urban Wave
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0374-SAM
Zoro #
G305837438
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Urban Wave
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

For your kitchen, bathroom, or accent wall, look to this Urban Wave Lapis mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with a sleek zig-zag pattern creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.