Urbanka Interlocking 12 In. X 12 In. X 6Mm Glass Metal Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0209

  • Zoro # G704414742


product price:  $139.99
/pk 15, $9.33/ea
Free Shipping & Returns

Key Features

Length
13.75
Width
12.5
Thickness
5
Size
12.5x13.75
Color
Urbanka Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0209
Zoro #
G704414742
UPC #
-
Country of Origin
China

Dimensions

Length
13.75
Width
12.5
Thickness
5
Size
12.5x13.75

Details

Color
Urbanka Interlocking
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
45
Coverage Area
15 Sq. ft

Description

Add a stunning backsplash to your kitchen or a feature wall with these Urbanka Interlocking mosaic wall tiles. they measure 12 in. x 12 in. and are mesh-mounted for easy installation. these tiles are a blend of glossy glass and metallic brick pieces with low-sheen and handsome gray tones. the smooth-finish will invigorate the scene whether you use them in a residential or commercial setting. they will add a splash of chic styling to your decor. they are even durable enough to be used as a fireplace surround to give a swanky look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.