Skosh 11.6 in. x 11.6 in. Glossy Metal Gray Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GR714A
- Zoro # G711637622
Key Features
Specifications
Details
- MFR #
- APLNB88GR714A
- Zoro #
- G711637622
- UPC #
- 840175582785
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Stylish and bold: this smokey gray glass tile offers an elegant neutral look with a timeless pattern. Suitable for commercial and residential settings, these glass tiles are both a decorative and a durable alternative to gray paint - perfect for bathrooms and backsplashes where you need extra durability on wall surfaces. Dress up your neutral decor with a deep gray tile for the floor or wall areas to complement a quiet scheme. Small format mosaics increase slip-resistant qualities of your floor, making showers, entryways and bathroom floors safe and beautiful. Subtle shade variations of the gray tile provides an enticing appeal that reminds us of the sky on a stormy day.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.