Urbano Graphite 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK

  • Mfr # ZOR-PT-0529

  • Zoro # G004414510


original price: $55.29
34% off
new price: $35.99
/pk 30, $1.20/ea

Key Features

Length
11.77
Width
4.92
Thickness
7.83
Tile Use
Walls
Size
4.92x11.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0529
Zoro #
G004414510
UPC #
-
Country of Origin
Portugal

Dimensions

Length
11.77
Width
4.92
Thickness
7.83
Size
4.92x11.77
Height
7.83

Details

Color
GRAPHITE
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
27
Coverage Area
9.69 Sq. ft

Description

MSI’s Urbano Graphite 4 in. x 12 in. glossy ceramic wall tile is at once traditional and contemporary. this slate-gray tile has a luxury hand-crafted look and feel that's rich with character. whether installed horizontally, vertically, or in a herringbone pattern for a touch of the unexpected city lights graphite gives your walls, backsplash, shower surrounds, and fireplace facades a fresh updated aesthetic. durable, easy to clean, and low maintenance, this large format ceramic subway tile is suitable for residential and commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.