Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Urbano Ink Bullnose SAMPLE Glossy Ceramic Wall Tile ZOR-PT-TR-0182-SAM

Urbano Ink Bullnose SAMPLE Glossy Ceramic Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0182-SAM
  • Zoro # G305838060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0182-SAM
Zoro #
G305838060
UPC #
-
Country of Origin
Portugal

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
INK
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Urbano Ink glossy Bullnose tile features a handsome black tone that coordinates effortlessly with a wide range of color schemes for irresistible design flexibility. with its black color and classic shape, this bullnose coordinates perfectly with citylights glossy subway tiles-making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties. in the kitchen, bath, and beyond, citylights glossy gives your space timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.