
Veneto Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0349
Zoro # G404414684
product price: $71.99
/pk 8, $9.00/eaKey Features
Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0349
Zoro #
G404414684
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25
Details
Material
Porcelain
Color
GRAY
Tile Use
Floor&Wall
Finish
Matte
Weight
64.4
Coverage Area
16 Sq. ft
Description
MSI’s Trevi Gray 12 in. x 24 in. matte porcelain floor and wall tile is a vein-cut, travertine-looking tile featuring soft grays and beiges, lending a rustic feel to any space. this rustic, large-format porcelain tile has a matte finish for added elegance, and it's impressively durable and low maintenance. classic yet on-trend, this impressive tile offers design versatility. use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a signature look that endures the ages.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.