
Cordova Lablanca 24'' X 48'' Matte 3D Porcelain Floor And Wall Tile, 64PK
Mfr # ZOR-PT-0753P
Zoro # G711470540
product price:Â $3,738.99
/pk 64, $58.42/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
Key Features
Length
48 in.
Width
24 in.
Thickness
0.39 in.
Size
24 in. x 48 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0753P
Zoro #
G711470540
UPC #
-
Country of Origin
Italy
Dimensions
Length
48 in.
Width
24 in.
Thickness
0.39 in.
Size
24 in. x 48 in.
Details
Material
Porcelain
Color
Lablanca
Shape
Rectangle
Finish
Matte
Weight
34.23 lbs.
Application
Floor And Wall
Collection
Cordova
Description
Transform your living spaces with Cordova LaBlanca-an exquisite blend of Italian artistry and state-of-the-art 3D technology, embodying the timeless charm of travertine in a flawless porcelain rendition. Infused with the essence of natural stone, Cordova LaBlanca unveils a captivating interplay of matte and glossy finishes, amplifying the authenticity of its diverse beige shades adorned with intricate veins. The grandeur of the large format 24'' x 48'' tiles elevates indoor floors to a new level, each tile serving as a testament to precision and artistic finesse. Take the sophistication outdoors with matching pavers and pool copings, creating a seamless aesthetic that effortlessly bridges the gap between indoor and outdoor realms. Cordova LaBlanca revolutionizes possibilities, providing a lavish and resilient solution for those in pursuit of the timeless allure of travertine, coupled with the contemporary advantages of porcelain. Redefine elegance with Cordova LaBlanca-where tradition meets innovation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.