This item is Discontinued.

Msi Veneto Gray 3 in.  X 18 in.  Polished Porcelain Bullnose Wall Tile ZOR-PT-TR-0228

Veneto Gray 3 in. X 18 in. Polished Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0228
  • Zoro # G204947184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0228
Zoro #
G204947184
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Width
3
Thickness
3.9
Size
3x18
Height
3.9

Details

Material
Porcelain
Color
GRAY
Finish
Polished
Weight
1.4
Application
Floor & Wall

Description

Veneto Gray Porcelain Tiles bring the look of natural vein-cut Travertine, an easy care Porcelain tile. The soft greiges and beiges, lend a refed rustic feel to a space Available large format 12x24 and 16x36 tiles, as well as 6x24 planks, and matching 3x24 bull nose tiles, ideal for a variety of applications including floors, countertops, and wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.