This item is Discontinued.

No Product Image Available

Veneto Noce SAMPLE Porcelain Bullnose Tile Trim In Brown (Discontinued)

  • Mfr # ZOR-PT-TR-0191-SAM
  • Zoro # G205838160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0191-SAM
Zoro #
G205838160
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
NOCE
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Veneto Noce polished finish bullnose tile features the most desirable shades of brown which echo the look of soapstone in a durable porcelain tile. part of the trevi collection, this bullnose tile pairs perfectly with coordinating trevi noce floor and wall tiles for a designer look and maximum impact. use it to put the finish touch on a variety of design projects in both residential and commercial settings. in the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.