Veneto Sand 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0350

  • Zoro # G804414703


product price:  $63.15
/pk 8, $7.89/ea

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0350
Zoro #
G804414703
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
SAND
Tile Use
Floor&Wall
Finish
Matte
Weight
64.4
Coverage Area
16 Sq. ft

Description

Enhance your decor with the warm, creamy hues of this MSI’s trevi sand 12 in. x 24 in. matte porcelain floor and wall tile. it features a vein-cut travertine-look that offers contemporary style. this large-format porcelain tile has a matte finish for added elegance, and it's impressively durable and low-maintenance. classic yet on-trend, this floor and wall tile offers design versatility. use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a signature look that endures the ages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products