This item is Discontinued.

Msi Veneto Sand Bullnose 3 in.  X 24 in.  Matte Glazed Porcelain Wall Tile ZOR-PT-TR-0227

Veneto Sand Bullnose 3 in. X 24 in. Matte Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0227
  • Zoro # G004947179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0227
Zoro #
G004947179
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
3
Thickness
5
Size
3x24
Height
5

Details

Material
Porcelain
Color
SAND
Finish
Matte
Weight
2.07
Application
Floor & Wall

Description

MSI's Veneto Sand 3 in. x 24 in. Matte Bullnose Tile features color of warm creamy sand, and have the texture of vein-cut natural travertine The linear veins bring character and dimension, making them ideal to create enchaning spaces This bullnose tile puts the finishing touch on a variety of design projects both residential and commercial settings on floors, walls, countertops, and backsplashes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.